GISS 849101 SWEATBANDS FOR G-FACE GRID FACE SHIELD PACK OF 10
G-face clear face shield
See technical informationSee documentsReferences
GISS:849101
Rubix:200A3861
EAN:3660338091308

Documents
Product details : GISS 849101 SWEATBANDS FOR G-FACE GRID FACE SHIELD PACK OF 10
Lift-up protector ergonomic with optimized comfort and safety.
Moulded polycarbonate Face Screen providing excellent visibility.
Spherical screen:
225 x 425 mm.
Weight:
350 g APPLICATIONS.
Protection against the risks of flying objects and liquids, automotive industry, building, outside work, grinding, sanding… STRONG POINTS.
Very broad spherical screen.
Head-tightening, adjustable toothed rack.
Comfort foam and anti-perspiration textile band.
Moulded polycarbonate Face Screen providing excellent visibility.
Spherical screen:
225 x 425 mm.
Weight:
350 g APPLICATIONS.
Protection against the risks of flying objects and liquids, automotive industry, building, outside work, grinding, sanding… STRONG POINTS.
Very broad spherical screen.
Head-tightening, adjustable toothed rack.
Comfort foam and anti-perspiration textile band.
Strengths
Exceptional field of vision
Technical specifications
Attributes
| Type | face guard |
|---|---|
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- Usually arrives within 14 working days
