• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Bearing technology(68,338)
  • Linear technology(924)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,340)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,754)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Static seals(4,073)
  • Dynamic seals(3,681)
See Mechanical transmission sealing
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Mechanical transmission sealing
  4. Static seals
  5. Static sealing products
  6. O-ring
  7. 564100518-SVIK O-RING

564100518-SVIK O-RING

Fastener

See technical information

References

Sandvik Coromant:5641005-18
Rubix:1032832
Manufacturer :5763987
brand logo
brand logo

Technical specifications

Number of elements1

Product details : 564100518-SVIK O-RING


O-ring

Technical specifications


Attributes
Number of elements1
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DICHTOMATK NITRILE O RING 70SH O-RING 0400,00X05,00 NBR 70DICHTOMATK 67194128 FREUDENBERG SEALDICHTOMATK NITRILE O RING 70SH O-RING 0088,00X02,00 NBR 703671010130-SVIK O-RINGDICHTOMATK BS ORING VITON75SH O-RING 0004,47X01,78 FKM 75DICHTOMATK 49449612 FREUDENBERG SEALDICHTOMATK NITRILE O RING 70SH O-RING 0030,00X04,00 NBR 70DICHTOMATK 67012655 FREUDENBERG SEALDICHTOMATK 49381615 FREUDENBERG SEALDICHTOMATK 67196639 FREUDENBERG SEALDICHTOMATK 49452685 FREUDENBERG SEALOR24.5X3NI70 NITRILE O RING 70 DEG SHORE 24.5MM ID X 3MMDICHTOMATK 49406273 FREUDENBERG SEALDICHTOMATK 67001545 OR 106.00 2.50 70 NBR S1OR71O RING 30 X 3 72 NBR872
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap