Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR CDLB1-35 1 GANG 35MM DRY LINING BOX
CENTAUR CDLB1-35 1 GANG 35MM DRY LINING BOX
FasterFix Dry Lining Box
References
centaur manufacturing:
CDLB1-35
rubix:
229A9513
Technical specifications
Type
1 gang
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR CDLB1-35 1 GANG 35MM DRY LINING BOX
Dry lining box
1 gang 35 mm deep
Conforms to BS4662
Spring action lugs will self align to thickness between 6 mm & 16 mm
Made from self-extinguishing PVCu
Technical specifications
Attributes
Type
1 gang
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 20 CRB 5B 20MM TEE 3 WAY BOX BLACK (DIA)20 MM
SIEMENS 6EP1333-2BA20 POWER SUPPLY, DIN-RAIL, 24V, 5A, 120W
CENTAUR PVC MEC 3W 38MMX16MM END CAP
CENTAUR PVC CMT 2R/SA 16MMX25MM MINI TRUNKING RED (L)3 M X (W)25 MM X
SMC IZS31-DF IONIZER
WIELAND WK4THSI5U FUSE DISCONNECT TERMINAL 6-3A MAX (L)77.2 MM X (H)54
MKELECTRIC 2-GANG 3-MODULE K3703
SMC IZT43-L36HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SCOLMORE INTERNATIONAL LIMITED MM485WH RJ45 CAT-6 MODULE - WHITE (H)50
CENTAUR PVC CDLB2-47 2 GANG 47MM DRY LINING BOX WHITE 5 (D)47 MM
SMC IZF10-A1 CARTRIDGE CASE
SMC IZS40-580C-06B IONIZER
SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 M
CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITE
SIEMENS SPARE CONTACTS F 3RT1956-6A