• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SMC IZS31-DF IONIZER

SMC IZS31-DF IONIZER

IZS31 Feedback Sensor

See technical informationSee documents

References

SMC:IZS31-DF
Rubix:120A2365
Manufacturer :IZS31-DF
brand logo
brand logo

Technical specifications

Typeizs31 feedback sensor
See all Specifications

Documents

Product details : SMC IZS31-DF IONIZER


Feedback sensor for IZS31 Ionizer

Technical specifications


Attributes
Logistic Weight272 g
Typeizs31 feedback sensor
Show UNSPSC/ECL@SS
£ 451.24 excl. VAT
/ Each
£ 541.49 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

CENTAUR PVC MEC 3W 38MMX16MM END CAPCENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MMCENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MMCENTAUR PVC CSPB 2W 2 GANG OUTLET BOX 32MM WHITE (D)32 MMCENTAUR PVC AFA 3 RADIUS DADO FLAT ANGLESMC IZS40-400C-06B IONIZERSMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERGREENBROOK ELECTRICAL T105A-C TIMER 7 DAY ELECTRONIC SKTBOX MNT 16A (HWIELAND WKN4SLU 4MM EARTH DIN RAIL TERMINAL GREEN/YELLOWEMITEX EM06.015 CAT 6 RJ45 CRIMP PLUG (100) PACK OF 100SMC IZT43-L16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERSMC IZT42-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERMCG DL4 240V SINGLE PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)10PHOENIX RELAY 2961105IDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STAC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap