WIELAND WK4THSI5U FUSE DISCONNECT TERMINAL 6-3A MAX (L)77.2 MM X (H)54
Electrical components and accessories Wieland
See technical informationSee documentsReferences
Wieland:WK4THSI5U
Rubix:234A8226


Technical specifications
| Type | wieland wk4thsi5u fuse disconnect terminal 6-3a max (l)77.2 mm x (h)54 |
|---|
Documents
Product details : WIELAND WK4THSI5U FUSE DISCONNECT TERMINAL 6-3A MAX (L)77.2 MM X (H)54
Fuse Disconnect Terminal 6-3A Max (L)77.2 mm x (H)54.5 mm x (W)8 mm
Technical specifications
Attributes
| Type | wieland wk4thsi5u fuse disconnect terminal 6-3a max (l)77.2 mm x (h)54 |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
- Delivery usually within ( 3 ) days