FESTO 195855 FLANGE MOUNTING FBN-32


FBN flange mounting

References
festo:FBN-32
rubix:117A1830
manufacturer :195855
ean:4052568044732
FBN-32 Flange mounting
brand logo
Technical specifications
TypeFlange mounting
See all Specifications

Product details : FESTO 195855 FLANGE MOUNTING FBN-32


Flange Mounting FBN-32 For DSNU and ESNU cylinders. Size=32, Corrosion resistance classification CRC=1, Product weight=102 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x20x50Ā mm
Logistic Weight99,3Ā g
TypeFlange mounting
Show UNSPSC/ECL@SS
Ā£ 6.60 excl. VAT
/ Each
Ā£ 7.92 incl. VAT
  • Delivery usually within ( 2 ) days