References
SMC:JA80-22-150
Rubix:117A6996
Manufacturer :00050003
Documents
Product details : SMC JA80-22-150 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 80 mm
Nominal Thread: 22-150 (M22 x 1.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 80 mm
Nominal Thread: 22-150 (M22 x 1.5)
Option: None
Technical specifications
Attributes
| Type | seal |
|---|
Show UNSPSC/ECL@SS
£ 76.09 excl. VAT
/ Each
£ 91.31 incl. VAT
- Delivery usually within ( 4 ) days
