PORTWEST FC10BKR41 COMPOSITELITE BOOT BLACK SIZE 41/7


FC10 - Portwest Compositelite Safety Boot S1P

References
portwest:FC10BKR41
rubix:2589380
brand logo
brand logo
Technical specifications
EU shoe size41
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FC10BKR41 COMPOSITELITE BOOT BLACK SIZE 41/7


Metal free S1P boot with composite toecap and midsole. Black leather upper with dual density polyurethane sole unit. Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Lightweight Composite PU cushioned midsole.
Standard : EN20345 S1P

Technical specifications


Attributes
EU shoe size41
ColourBlack
Main materialLeather
Metal freeYes
Type of solesComposite Mid Sole
MaterialSplit Leather
Show UNSPSC/ECL@SS
£ 26.36 excl. VAT
/ Each
£ 31.63 incl. VAT
  • Usually arrives within 14 working days