U-POWER SN10014-35 LION S3 SRC BLK BOOT SIZE 35/2


LION S3 SRC safety shoe

References
u-power:SN10014-35
rubix:2586763
ean:8033546129425
brand logo
brand logo
Technical specifications
EU shoe size35
ColourBlack
Type of solesComposite Mid Sole

Product details : U-POWER SN10014-35 LION S3 SRC BLK BOOT SIZE 35/2


High safety basket, high, for a contemporary look in grey / black easy to wear. These shoes are offered in natural and very nubuck leather, very light, light, with toe caps in aluminium and composite soles. They are metal-free, anti-static, anti-abrasion and anti-perforation, thin and waterproof. Soft upper in natural, water-repellent nubuck leather. AirToe aluminium safety toe cap. Composite puncture-resistant sole Save &, Flex PLUS, PU / PU sole.

Technical specifications


Attributes
EU shoe size35
ColourBlack
Type of solesComposite Mid Sole
Show UNSPSC/ECL@SS
£ 74.36 excl. VAT
/ Each
£ 89.23 incl. VAT
  • Delivery usually within ( 3 ) days