PORTWEST FC10 COMPOSITE ACTION LEATHER MID BOOT S1PS SR BLACK EU42 UK8
FC10 - Portwest Compositelite Safety Boot S1P
See technical informationSee documentsReferences
Portwest:FC10BKR42
Rubix:2589381
EAN:5036108196333

Documents
Product details : PORTWEST FC10 COMPOSITE ACTION LEATHER MID BOOT S1PS SR BLACK EU42 UK8
Metal free S1P boot with composite toecap and midsole. Black leather upper with dual density polyurethane sole unit. Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Lightweight Composite PU cushioned midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 27.55 excl. VAT
/ Each
£ 33.06 incl. VAT
- Usually arrives within 14 working days