References
U-Power:RI11074-38
Rubix:244A4695
EAN:8033546441862

Product details : U-POWER RI11074 STOCCOLMA ESD S3 CI SRC BLACK BOOT EU38 UK5
U-Power's Stoccolma safety shoes offer reliable protection and comfort tailored to the needs of professionals. Designed to secure the foot in a variety of environments, they stand out for their lightness, abrasion resistance and ability to insulate against the cold.
Features:
These safety shoes feature a Putek® Plus upper, an innovative material renowned for its abrasion resistance and water-repellent properties, ensuring effective protection against moisture and wear. The WingTex inner lining with air tunnel ensures excellent breathability, ideal for keeping feet dry all day long. The AirToe composite toe cap and Save & Flex® PLUS textile anti-perforation system protect the toe and entire ball of the foot without weighing the shoe down. The self-modeling anatomical footbed enriched with an anti-fatigue insert reduces body stress and improves stability, offering lasting well-being. These safety shoes are non-slip on greasy or soapy surfaces. What's more, they are ESD-certified for use in electrostatic discharge-sensitive areas (electronics, IT, ATEX).
Specifications:
- Part number: RI11074.
- Protection class: S3 SRC CI ESD.
- Available sizes: 35-48.
- Weight (pair): 1.195 kg (size 42).
- Upper: Putek® Plus, highly abrasion-resistant and water-repellent.
- Lining: WingTex with breathable air tunnel.
- Toe: AirToe composite, impact and crush resistant.
- Insole: removable WOW2 anti-fatigue.
- Outsole: PU/PU anti-abrasion, antistatic, hydrocarbon-resistant and non-slip.
- Puncture resistance: lightweight Save & Flex® PLUS textile insert.
- Insulation against cold: working temperature ≤ 10 °C.
- Energy absorption at the heel: 30 J.
Standards:
Stoccolma shoes are a category II PPE, CE certified according to regulation (EU) 2016/425. They comply with European standard EN ISO 20345. They meet strict S3, SRC, CI and ESD protection requirements. This certification guarantees optimum performance in terms of crush resistance, puncture resistance, slip resistance, thermal insulation and electrostatic dissipation.
Brand information:
U-Power is a recognized leader in the personal protection sector, offering innovative solutions to improve the safety and comfort of professionals. Based in Italy, U-Power stands out for its high-quality materials and patented technologies, such as Putek® Plus and Save & Flex® PLUS. U-Power provides products that meet the highest standards to ensure workers' well-being.
Features:
These safety shoes feature a Putek® Plus upper, an innovative material renowned for its abrasion resistance and water-repellent properties, ensuring effective protection against moisture and wear. The WingTex inner lining with air tunnel ensures excellent breathability, ideal for keeping feet dry all day long. The AirToe composite toe cap and Save & Flex® PLUS textile anti-perforation system protect the toe and entire ball of the foot without weighing the shoe down. The self-modeling anatomical footbed enriched with an anti-fatigue insert reduces body stress and improves stability, offering lasting well-being. These safety shoes are non-slip on greasy or soapy surfaces. What's more, they are ESD-certified for use in electrostatic discharge-sensitive areas (electronics, IT, ATEX).
Specifications:
- Part number: RI11074.
- Protection class: S3 SRC CI ESD.
- Available sizes: 35-48.
- Weight (pair): 1.195 kg (size 42).
- Upper: Putek® Plus, highly abrasion-resistant and water-repellent.
- Lining: WingTex with breathable air tunnel.
- Toe: AirToe composite, impact and crush resistant.
- Insole: removable WOW2 anti-fatigue.
- Outsole: PU/PU anti-abrasion, antistatic, hydrocarbon-resistant and non-slip.
- Puncture resistance: lightweight Save & Flex® PLUS textile insert.
- Insulation against cold: working temperature ≤ 10 °C.
- Energy absorption at the heel: 30 J.
Standards:
Stoccolma shoes are a category II PPE, CE certified according to regulation (EU) 2016/425. They comply with European standard EN ISO 20345. They meet strict S3, SRC, CI and ESD protection requirements. This certification guarantees optimum performance in terms of crush resistance, puncture resistance, slip resistance, thermal insulation and electrostatic dissipation.
Brand information:
U-Power is a recognized leader in the personal protection sector, offering innovative solutions to improve the safety and comfort of professionals. Based in Italy, U-Power stands out for its high-quality materials and patented technologies, such as Putek® Plus and Save & Flex® PLUS. U-Power provides products that meet the highest standards to ensure workers' well-being.
Strengths
- Antistatic: protects against electrostatic discharge (ESD)
- Advanced protection: composite toe cap and textile anti-perforation sole.
- Unsurpassed comfort: self-modeling anatomical sole and anti-fatigue insert.
- High durability: abrasion-resistant Putek® Plus upper.
- Thermal insulation: keeps feet warm even at low temperatures.
- Breathability: WingTex lining with air tunnel.
- Lightweight: reduced mass for extended wear without discomfort.
- Advanced protection: composite toe cap and textile anti-perforation sole.
- Unsurpassed comfort: self-modeling anatomical sole and anti-fatigue insert.
- High durability: abrasion-resistant Putek® Plus upper.
- Thermal insulation: keeps feet warm even at low temperatures.
- Breathability: WingTex lining with air tunnel.
- Lightweight: reduced mass for extended wear without discomfort.
Applications
These semi-mounted safety shoes are ideal for use in a wide variety of professional sectors. They are ideal for craftsmen, carpenters, electricians, plumbers, painters, firefighters, construction workers, masons, logistics and transport workers, gardeners, farmers, mechanics and tire fitters. Their design ensures optimum performance in demanding environments, including construction sites, workshops, warehouses and outdoor areas exposed to harsh weather conditions.
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | polyurethane |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 74.35 excl. VAT
/ Each
£ 89.22 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38