Safety Shoe Uvex 1 X-tended Support S3
EU shoe size | 35 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 35 |
---|---|
Collar height | high |
Colour | black |
Main material | microvelour |
ESD | yes |
Security Category | s3 src |
Slip resistance | yes |
Non-magnetic | yes |
Type of closure | lace up |
Material | micro velours |
Usually arrives within 14 working days