PORTWEST FC10 COMPOSITE ACTION LEATHER MID BOOT S1PS BLACK EU46 UK11
FC10 - Portwest Compositelite Safety Boot S1P
See technical informationReferences
Portwest:FC10BKR46
Rubix:2589385
EAN:5036108196371

Product details : PORTWEST FC10 COMPOSITE ACTION LEATHER MID BOOT S1PS BLACK EU46 UK11
Metal free S1P boot with composite toecap and midsole. Black leather upper with dual density polyurethane sole unit. Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Lightweight Composite PU cushioned midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 27.55 excl. VAT
/ Each
£ 33.06 incl. VAT
- Usually arrives within 14 working days