U-POWER RR20016 COAL S1P SRC BLK/GRY LOWSHOE EU39 UK6

Safety Shoes

See technical informationSee documents
References
U-Power:CR20016 39
Rubix:251A6570
Manufacturer :0CR20016 39
EAN:8033546046012
brand logo
Technical specifications
EU shoe size39
Collar heightlow
Colourgrey
See all Specifications
Documents

Product details : U-POWER RR20016 COAL S1P SRC BLK/GRY LOWSHOE EU39 UK6


Safety shoes low totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft perforated suede leather, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S1P SRC

Technical specifications


Attributes
EU shoe size39
Collar heightlow
Colourgrey
Main materialleather
Type of closurelace up
Show UNSPSC/ECL@SS
£ 56.33 excl. VAT
/ Each
£ 67.60 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (6)