PORTWEST B0636 BOB S3 ESD SRC WHITE SHOE
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | White |
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | White |
Main material | Microfiber |
Metal free | Yes |
Type of soles | TPU |
Security Category | S2 |
Weight | 540 g |
Non-magnetic | Yes |
No laces/slip-on | Yes |
Material | Water-repellent microfiber |
Liner material | Smell Stop |
Usually arrives within 14 working days