FC14 - Portwest Compositelite Safety Shoe S1P
EU shoe size | 40 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 40 |
---|---|
Colour | Black |
Main material | Leather |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Material | Split Leather |
Usually arrives within 14 working days