U-POWER RL20023 KICK ESD S3 CI SRC GREY LOWSHOE EU48 UK13
Kick S3 CI SRC ESD
See technical informationReferences
U-Power:RL20023 48
Rubix:2587102
Manufacturer :0RL20023 48
EAN:8033546347829

Product details : U-POWER RL20023 KICK ESD S3 CI SRC GREY LOWSHOE EU48 UK13
Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy. Soft nubuck water resistant leather.
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 99.80 excl. VAT
/ Each
£ 119.76 incl. VAT
- In stock: Next day delivery
EU shoe size
48