PORTWEST FC21 COMPOSITE ACTION LEATHER ANKLE BOOT S1 BLACK EU39 UK6
FC21 - Portwest Compositelite Safety Boot S1
See technical informationReferences
Portwest:FC21BKR39
Rubix:2006659
Manufacturer :FC21BKR39
EAN:5036108170654



Product details : PORTWEST FC21 COMPOSITE ACTION LEATHER ANKLE BOOT S1 BLACK EU39 UK6
Lightweight, 100% metal free safety boot ideal for airport security and other environments where security checks are in use. Composite protective toecap with dual density PU outsole.
Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Protective composite toecap.
EN20345 S1
EN20345 S1
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
| Main material | leather |
| ESD | no |
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- Usually arrives within 14 working days