U-POWER SN20056-42 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 42/8


U-Power The Roar Trophy Shoe

References
u-power:SN20056-42
rubix:2586873
ean:8033546128565
brand logo
brand logo
Technical specifications
EU shoe size42
ColourBlack
Main materialLeather
See all Specifications

Product details : U-POWER SN20056-42 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 42/8


Safety shoes low, light and comfortable u power of the The Roar line, with tumbled extra-strong breathable canvas with inserts in soft suede, aluminium toecap, anti-puncture, anti-slip and PU / PU LIGHT GRIP sole, S1P SRC

Strengths

Wing Tex lining with breathable air tunnel
AirToe Aluminium perforated safety tip with breathable membrane
Polysoft Anatomic sole made of soft, breathable and anti-bacterial polyurethane thanks to an open-celled fabric on the face in contact with the foot

Technical specifications


Attributes
EU shoe size42
ColourBlack
Main materialLeather
Type of solesAntislip,antistatic and hard wearing P.U/Composite Mid Sole
MaterialVelvety soft leather and breathable insoles
Show UNSPSC/ECL@SS
£ 67.32 excl. VAT
/ Each
£ 80.78 incl. VAT
  • Delivery usually within ( 3 ) days