References
Jalas:3700R-46
Rubix:208A2623
EAN:6408487504730




Product details : JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU46 UK11
Toecap material aluminium, PU midsole, plastic shank, TPU outsole, upper material nubuck leather, PU-coated leather, Textile
Strengths
Ultra-high air permeability, three-layer laminate, ‘provided by IQTEX based on patented technologies’, Perforated, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Stabilizator, Water repellent, Perforated front section, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 146.03 excl. VAT
/ Each
£ 175.24 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
