PORTWEST COMPOSITE LITE FC21 S1 SAFETY BOOT SIZE 8


FC21 - Portwest Compositelite Safety Boot S1

References
portwest:FC2142
rubix:2006661
ean:5036108170685
brand logo
brand logo
Technical specifications
EU shoe size42
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST COMPOSITE LITE FC21 S1 SAFETY BOOT SIZE 8


Lightweight, 100% metal free safety boot ideal for airport security and other environments where security checks are in use. Composite protective toecap with dual density PU outsole. Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Protective composite toecap.
EN20345 S1

Technical specifications


Attributes
EU shoe size42
ColourBlack
Main materialLeather
ESDNo
Metal freeYes
MaterialSplit Leather
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
  • Usually arrives within 14 working days