UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU48 UK13 W11


UVEX SAFETY SHOE 1 G2 68298 ESDG S1 W11

References
uvex:68298-48
rubix:305A9121
ean:4031101927404
brand logo
brand logo
Technical specifications
EU shoe size48
Collar heightLow
ColourBlack
See all Specifications

Product details : UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU48 UK13 W11


- low safety shoe in safety class S1 SRC in accordance with EN ISO 20345:2011- meets ESD specifications with leak resistance less than 35 megaohm- Breathable upper material made of microvelour- uvex i-PUREnrj with excellent cushioning properties and energy return- new uvex xenova® plastic toe cap

Technical specifications


Attributes
EU shoe size48
Collar heightLow
ColourBlack
Main materialPolyester
ESDYes
Security CategoryS1
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 117.60 excl. VAT
/ Each
£ 141.12 incl. VAT
  • Usually arrives within 14 working days