HECKEL 62583 RUN-R 100 LOW S1 PL FO SR TRAINER BK/GRY/RED EU44 UK10
RUN-R 100 shoe
See technical informationReferences
Heckel:62583-44
Rubix:239A8408
Manufacturer :6258344
EAN:4031101601090

Product details : HECKEL 62583 RUN-R 100 LOW S1 PL FO SR TRAINER BK/GRY/RED EU44 UK10
PU2D sole - Mesh upper and TPU support structure - Lining: 3D mesh polyester - Toecap: metal free - Anti-perforation sole: metal free - Outsole: anatomical with front and rear shock absorbers - Easy lock system: fast lacing system (low ). Additional standard laces provided in the box for the low model - Weight: 480 g in size 42 EN 20345: 2011 S1P SRC
Strengths
Lightness, flexibility, look, comfort, breathability, very good grip, quick lacing system
Applications
100% metal free model for craftsmen, light industry, logistics, services, dry environments.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyurethane |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 95.31 excl. VAT
/ Each
£ 114.37 incl. VAT
- Usually arrives within 14 working days