PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO BLACK EU47 UK12
FW34 Lusum Safety Trainer
See technical informationSee documentsReferences
Portwest:FW34BKR47
Rubix:2589728
EAN:5036108198306

Documents
Product details : PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO BLACK EU47 UK12
Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.
Heat resistant rubber outsole with steel toecap and midsole.
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- In stock: Next day delivery
EU shoe size
47