MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
FEMALE STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859180
Rubix:216A2580
EAN:3660338142130

Documents
Product details : MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days
