MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859622
Rubix:216A2572
EAN:3660338146176

Documents
Product details : MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/4 '' |
|---|---|
| Connecting diameter 2 | 22 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 31.62 excl. VAT
/ Each
£ 37.94 incl. VAT
- Usually arrives within 14 working days
