MECALINE 859450 TEE FITTING 6-R1/8IN
MALE TEE BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859450
Rubix:216A2804
EAN:3660338144554

Documents
Product details : MECALINE 859450 TEE FITTING 6-R1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- Usually arrives within 14 working days
