Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859317 NUT WITH SPRING 8/6
MECALINE 859317 NUT WITH SPRING 8/6
NUT WITH SPRING
References
mecaline:
859317
rubix:
216A2640
ean:
3660338143366
Technical specifications
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859317 NUT WITH SPRING 8/6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Model
8/6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.32
excl. VAT
/
Each
£
2.78
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
MECALINE 858905 NUT 6/4-M10X1
MECALINE 859479 BRANCH FITTING 14 R1/2IN
MECALINE 858691 FERRULE SERIES BRASS 14
MECALINE 859310 WASHER BI-MATERIAL B 1/4
MECALINE 869418 ELBOW FITTING 12 R1/2IN
MECALINE 859138 NON-ORIENTABLE FITTING + SPRING 8/6- R3/8IN
MECALINE 869380 NON ORIENTABLE ELBOW 10X8-R3/8IN
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
MECALINE 859603 FEMALE STRAIGHT FITTING 4-1/4
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859484 FEMALE TEE FITTING 8-1/8
MECALINE 859711 CAPTIVE POLYAMIDE SEAL 1/2
MECALINE NUT 12 859043