SCHNEIDER PES M18 TRANSMITTER XUB2AKSNL2T
Through beam (emitter) photoelectric sensor
See technical informationSee documentsReferences
Schneider Electric:XUB2AKSNL2T
Rubix:153A3644
EAN:3389110149289



Documents
Product details : SCHNEIDER PES M18 TRANSMITTER XUB2AKSNL2T
XUB Optimum cylindrical photoelectric sensorsM18 Optimum cylindrical sensors in plastic or metallic casing For use in DC circuit applications. Solid-state PNP transistor output (NO or NC)Supply Voltage 10 → 24 VdcAvailable in 2 m cable output (L2) or connector (M12) version
Technical specifications
Attributes
| Type | photo-electric sensor transmitter |
|---|---|
| Display | led |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 12 V |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
- Delivery usually within ( 14 ) days