References
Festo:SOOC-TB-M4-2-R25
Rubix:391A6165
Manufacturer :552812
EAN:4052568052768
Documents
Product details : FESTO 552812 FIBRE-OPTIC CABLE
Fibre-optic cable SOOC-TB-M4-2-R25 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Through-beam sensor, Minimal object diameter=0,35 mm, Fibre-optic cable - special feature=Standard, Working range=400 mm
Fibre-optic cable SOOC-TB-M4-2-R25 552812
Technical specifications
Attributes
| Type | festo 552812 fibre-optic cable |
|---|
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
- Delivery usually within ( 11 ) days