FESTO 537697 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-PS-K-2L


SOEG Optoelectric sensor

References
festo:SOEG-RSP-M18-PS-K-2L
rubix:133A4751
manufacturer :537697
ean:4052568088705
SOEG-RSP-M18-PS-K-2L Retro-reflective sensor
brand logo
Technical specifications
TypeSOEG-RSP
Min. tension10 V
Max. tension36 V
See all Specifications

Product details : FESTO 537697 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-PS-K-2L


Retro-reflective sensor SOEG-RSP-M18-PS-K-2L With polarised light, round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight143,8 g
TypeSOEG-RSP
Min. tension10 V
Max. tension36 V
MaterialBrass chrome plated
Min. temperature-25 °C
Max. temperature55 °C
Show UNSPSC/ECL@SS
£ 93.57 excl. VAT
/ Each
£ 112.28 incl. VAT