FESTO 552828 FIBRE-OPTIC CABLE

Fibre-optic cable

See technical informationSee documents

References

Festo:SOOC-TB-P-C5-2-R10
Rubix:391A6166
Manufacturer :552828
EAN:4052568095512
brand logo

Technical specifications

Typefesto 552828 fibre-optic cable

Documents

Product details : FESTO 552828 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-TB-P-C5-2-R10 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Fork light barrier, Minimal object diameter=0,2 mm, Fibre-optic cable - special feature=Fork light barrier, Working range=5 mm
Fibre-optic cable SOOC-TB-P-C5-2-R10 552828

Technical specifications


Attributes
Typefesto 552828 fibre-optic cable
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
  • Delivery usually within ( 14 ) days