References
Festo:SOEG-S-M18W-S-L
Rubix:129A7588
Manufacturer :537695
EAN:4052568088682

Product details : FESTO 537695 TRANSMITTER SOEG-S-M18W-S-L
Transmitter SOEG-S-M18W-S-L Round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 69,6 g |
|---|---|
| Type | soeg-s |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 61.62 excl. VAT
/ Each
£ 73.94 incl. VAT
- Usually arrives within 14 working days