Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Optical sensors
FUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM X
FUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM X
Thermal Nipple Head
References
fusion lamps:
DLNPC
rubix:
234A7336
Technical specifications
Type
Thermal Nipple Head
Min. tension
230
V
Max. tension
230
V
See all Specifications
Product details
Technical specifications
Product details : FUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM X
10A Nipple Headed Thermal Photocell (L)50 mm x (H)40 mm x (W)28 mm
Technical specifications
Attributes
Type
Thermal Nipple Head
Min. tension
230
V
Max. tension
230
V
Material
Polycarbonate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.05
excl. VAT
/
Each
£
24.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 552836 FIBRE-OPTIC CABLE
OMRON SENSOR E3FA-RP21
FESTO 165356 FIBRE-OPTIC CABLE SOEZ-LLG-RT-0,5-M6
FESTO 552838 FIBRE-OPTIC CABLE
FESTO 537714 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-NS-K-2L
FESTO 537705 DIFFUSE SENSOR SOEG-RTH-M18-NS-K-2L
PILZ 506400 PSEN MA2.1P-10/3MM/1SWITCH, 1NO 1NC, 24V DC, M8 4PIN CON
BANNER SENSOR MINI BEAM BANNER-MIAD9FQ
SICK SENSOR KTM-WP117A1P
SICK GL6-P4211 SENSOR
FESTO 537701 DIFFUSE SENSOR SOEG-RT-M18W-PS-K-2L
SICK PROXIMITY SENSOR WL250-2P2431
FESTO 547907 DIFFUSE SENSOR SOEG-RT-M12-NS-S-2L
SICK GRL18S-F2336 PHOTOELECTRIC SENSOR
FESTO 537689 DIFFUSE SENSOR SOEG-RTH-M18-PS-S-2L