References
Festo:FBA-CO-SUB-9-M12
Rubix:391A1989
Manufacturer :540324
EAN:4052568090357

Documents
Product details : FESTO 540324 FIELDBUS ADAPTER
Fieldbus adapter FBA-CO-SUB-9-M12 For Connection to CANopen or Device Net. Assembly Position=Any, CE mark (see declaration of conformity)=to EU directive for EMC, Protection class=IP67, Ambient temperature=-5 - 50 °C, Materials note=Contains PWIS substances
Fieldbus adapter FBA-CO-SUB-9-M12 540324
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Type | fieldbus adapter fba |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ Each
£ 84.84 incl. VAT
- Delivery usually within ( 11 ) days