References
Festo:EASC-S1-20-75
Rubix:391A0604
Manufacturer :562712
EAN:4052568209360

Documents
Product details : FESTO 562712 COVERING KIT
Covering kit EASC-S1-20-75 suitable for EGSK electrical slide. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=107 g
Cover kit EASC-S1-20-75 for covering the upward-open axis profile. Baugröße=20, Einbaulage=beliebig, Korrosionsbeständigkeitsklasse KBK=2, Umgebungstemperatur=-10 - 60 °C, Produktgewicht=107 g
Technical specifications
Attributes
| Logistic Weight | 223 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 98.44 excl. VAT
/ Each
£ 118.13 incl. VAT
- Delivery usually within ( 2 ) days