References
Festo:EAMM-U-86-S48-60H-102
Rubix:391A0438
Manufacturer :1587338
EAN:4052568243012

Documents
Product details : FESTO 1587338 PARALLEL KIT
Parallel kit EAMM-U-86-S48-60H-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-86-S48-60H-102 suitable for electric drives. Frame size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2667,55 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 690.60 excl. VAT
/ Each
£ 828.72 incl. VAT
- Delivery usually within ( 6 ) days