Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Accessory for soldering equipment
OSBORN 0003162133 FILLET WELD BRUSH WOODEN BODY STEEL WIRE 3-ROWS
OSBORN 0003162133 FILLET WELD BRUSH WOODEN BODY STEEL WIRE 3-ROWS
Fillet weld brushes, wooden body
References
osborn:
0003-162.133
rubix:
387A5081
manufacturer :
0003162133
ean:
4013349121257
Technical specifications
Type
Welder hand brush
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0003162133 FILLET WELD BRUSH WOODEN BODY STEEL WIRE 3-ROWS
Fillet weld brush with wooden body, industrial quality.
Strengths
Osborn Topseller
V-shaped trim for reaching deep weld and fillet seams
For pinpoint work
Practical pin hole, perfect for workshops
Applications
Cleaning of deep weld seams (suitable from root seams to fill layers)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
28
x
286
mm
Logistic Weight
150
g
Type
Welder hand brush
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WELLER WT13EU GAS BLOW TORCH PK6
OSBORN 0003162333 FILLET WELD BRUSH WOODEN BODY S/S WIRE 3-ROWS
WELLER DE-SOLDER PUMP SA21A
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
WELLER WT13EU GAS BLOW TORCH PK6
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
FACOM 1230B.20 30W SOLDERING IRON
FRYS 20436 POWERFLOW PASTE LARGE
TSC 51923 Solder Paint Leaded 500g
FRYS 22193 FLUXITE SOLDERING PASTE 100G
WELLER BENT SOLDER TIP S8 PACK OF 2
WELLER T0054025199N SOLDER 100G 1.0MM
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL