Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Accessory for soldering equipment
OSBORN 0003162333 FILLET WELD BRUSH WOODEN BODY S/S WIRE 3-ROWS
OSBORN 0003162333 FILLET WELD BRUSH WOODEN BODY S/S WIRE 3-ROWS
Fillet weld brushes, wooden body
References
osborn:
0003-162.333
rubix:
169A7496
manufacturer :
0003162333
ean:
4060246010641
Technical specifications
Type
Welder hand brush
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0003162333 FILLET WELD BRUSH WOODEN BODY S/S WIRE 3-ROWS
Fillet weld brush with wooden body, industrial quality.
Strengths
Osborn Topseller
V-shaped trim for reaching deep weld and fillet seams
For pinpoint work
Practical pin hole, perfect for workshops
Applications
Cleaning of deep weld seams (suitable from root seams to fill layers)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
31
x
291
mm
Logistic Weight
145,93
g
Type
Welder hand brush
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.88
excl. VAT
/
Each
£
15.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0003162133 FILLET WELD BRUSH WOODEN BODY STEEL WIRE 3-ROWS
WELLER WT13EU GAS BLOW TORCH PK6
WELLER DE-SOLDER PUMP SA21A
FACOM 1230B.20 30W SOLDERING IRON
FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON
WELLER T0054025099 SOLDER 25G 1.0MM
WELLER T0054025299 SOLDER 250G 1.0MM
WELLER T0056105399 W201 SOLDER IRON 200W 240V TEMP CONTROL
SIEVERT PIN POINT BURNER 14MM 333301
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
FRYS 20437 POWERFLOW FLUX 100G
FRYS 61037 BAKERS NO 3 TIN SOLDER SOLUTION 125M
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G