Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soft solder and silver solder
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
Lead free
References
frys:
59955
rubix:
070201
Technical sheet / Technical file
Product details
Technical specifications
Product details : FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
Specially formulated to comply with the health and safety requirements for potable water supplies, whilst remaining compatible with traditional soldering methods. 99.5% tin/0.5% copper alloy to EN 29543:1994.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.48
excl. VAT
/
Each
£
72.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER T0054025099 SOLDER 25G 1.0MM
SIEVERT PIN POINT BURNER 14MM 333301
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
WELLER T0054025199N SOLDER 100G 1.0MM
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
WELLER T0054025299 SOLDER 250G 1.0MM
JOHNSON MATTHEY CT FLUX POWDER 500G
FRYS 22193 FLUXITE SOLDERING PASTE 100G
WELLER T0054025099 SOLDER 25G 1.0MM
SIEVERT PIN POINT BURNER 14MM 333301
SPARTEX 867853 SILVER FLUX 60 GR
SOLDERING IRON240V60W.
FACOM DESOLD.PUMP 839A.0
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799