FESTO 526818 FILTER CARTRIDGE MS2/LFP-D-MICRO-5M
Filter Cartridge
See technical informationSee documentsReferences
Festo:LFP-D-MICRO-5M
Rubix:121A5813
Manufacturer :526818
EAN:4052568047184

Documents
Product details : FESTO 526818 FILTER CARTRIDGE MS2/LFP-D-MICRO-5M
Filter cartridge LFP-D-Micro-5M For D Micro series Service units Size=Micro, Series=D, Grade of filtration=5 µm
filter cartridge LFP-D-MICRO-5M For D Micro series service units Size=Micro, Series=D, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1,35 g |
|---|---|
| Filter fineness | 5 µm |
| Type | cartouche filtrante ms2/lfp-d-micro-5m |
| Material | polyethylene |
| Volume flow rate | 1100 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Delivery usually within ( 2 ) days