References
Festo:MS4-LFM
Rubix:133A6403
Documents
Product details : FESTO 8031370 PRE-ASSEMBLY MS4-LFM
Strengths
•High-efficiency filter for exceptionally clean compressed air
Removal of oil aerosols from compressed air
With differential pressure gauge for indication of contamination
With electronic filter pollution indicator
Removal of oil aerosols from compressed air
With differential pressure gauge for indication of contamination
With electronic filter pollution indicator
Technical specifications
Attributes
| Material | die-cast aluminium (body);polycarbonate (plastic bowl guard);wrought aluminium alloy (bowl);die-cast aluminium (bowl);polyamide (viewing window);polyethylene (filter element);nbr (seal) |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 322.70 excl. VAT
/ Each
£ 387.24 incl. VAT
- Usually arrives within 14 working days