References
Festo:LF-1/8-D-5M-MINI-A
Rubix:114A2006
Manufacturer :162618
EAN:4052568131647

Documents
Product details : FESTO 162618 FILTER LF-1/8-D-5M-MINI-A
Filter LF-1/8-D-5M-MINI-A Degree of filtration 5 µm, with bowl guard and automatic Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 425,88 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Filter fineness | 5 µm |
| Material | zinc die-cast |
| Volume flow rate | 800 l/min |
Show UNSPSC/ECL@SS
£ 220.30 excl. VAT
/ Each
£ 264.36 incl. VAT
- Delivery date on request
Contact a branch