References
Festo:LFP-D-MINI-40M
Rubix:121A8484
Manufacturer :363665
EAN:4052568045814

Documents
Product details : FESTO 363665 FILTER CARTRIDGE LFP-D-MINI-40M
Filter cartridge used in conjunction with service units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x43x40 mm |
|---|---|
| Logistic Weight | 10,12 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Type | filterpatroon lfp-d-mini-40m 363665 |
| Material | metal |
| Volume flow rate | 400 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 50 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 15.56 excl. VAT
/ Each
£ 18.67 incl. VAT
- Delivery usually within ( 2 ) days