FESTO 536835 FINE FILTER MS6-LFM-1/2-BRM-DA

MS6-LFM filter

See technical informationSee documents

References

Festo:MS6-LFM-1/2-BRM-DA
Rubix:114A1761
Manufacturer :536835
EAN:4052568172008
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
Filter fineness1 µm

Documents

Product details : FESTO 536835 FINE FILTER MS6-LFM-1/2-BRM-DA


Fine Filter MS6-LFM-1/2-BRM-DA 1 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, with differential pressure indicator, direction of flow from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Filter fineness1 µm
£ 104.60 excl. VAT
/ Each
£ 125.52 incl. VAT
  • Delivery usually within ( 6 ) days