References
Festo:LFPU-1/2
Rubix:121A8755
Manufacturer :10496
EAN:4052568002213

Technical specifications
| Threading diameter (inch) | g 1-1/2 '' |
|---|---|
| Filter fineness | 1 µm |
Documents
Product details : FESTO 10496 FILTER CARTRIDGE LFPU-1/2
Filter cartridge LFPU-1/2 For Filter silencer LFU. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x111x78 mm |
|---|---|
| Logistic Weight | 210 g |
| Threading diameter (inch) | g 1-1/2 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 81.54 excl. VAT
/ Each
£ 97.85 incl. VAT
- Delivery usually within ( 6 ) days