SMC AM40-F04-L-D MIST SEPARATOR


AM20~60-D, Mist Separator

References
smc:AM40-F04-L-D
rubix:393A6898
manufacturer :AM40-F04-L-D
brand logo
brand logo
Technical specifications
Threading diameter (inch)G 1/2 ''
Filter fineness0.1 µm
See all Specifications

Product details : SMC AM40-F04-L-D MIST SEPARATOR


The AM*-D mist separators are designed for modular connectability and to match the aesthetics of the AC-D series of FRL components.  Flow capabilities are improved beyond the legacy AM series for extended applicability.  These coalescing filters are nominally rated at 0.1 micron for an initial stage of oil removal after a particulate filter.

Strengths

Modular style mist separator compliant with ISO 8573 Nominal filtration rating 0.1 µm Connection size 1/8 to 2.

Technical specifications


Attributes
Threading diameter (inch)G 1/2 ''
Filter fineness0.1 µm
TypeMist Separator
MaterialDie-Cast Aluminium
Volume flow rate1500 l/min
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 135.83 excl. VAT
/ Each
£ 163.00 incl. VAT
  • Usually arrives within 14 working days