NORGREN B64G-2GK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
Olympian Plus filter/regulator
See technical informationSee documentsReferences
IMI Norgren:B64G-2GK-AD3-RMN
Rubix:132A5935
Manufacturer :B64G-2GK-AD3-RMN

Documents
Product details : NORGREN B64G-2GK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc alloy |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 401.96 excl. VAT
/ Each
£ 482.35 incl. VAT
- Usually arrives within 14 working days
