References
Festo:MS4-LFM-1/8-BRM
Rubix:133A0564
Manufacturer :529465
EAN:4052568085186

Documents
Product details : FESTO 529465 FINE FILTER MS4-LFM-1/8-BRM
Fine Filter MS4-LFM-1/8-BRM 1 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Series=MS, Size=4, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 235 g |
|---|---|
| Threading diameter (inch) | g 1/8 '' |
| Filter fineness | 1 µm |
| Material | die-cast aluminium |
| Min. service pressure | 0 bar |
| Max. service pressure | 14 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Delivery usually within ( 6 ) days