References
Festo:MS4-LFP1-E
Rubix:263A6690
Manufacturer :8129062
EAN:4052568563639

Documents
Product details : FESTO 8129062 FILTER CARTRIDGE MS4-LFP1-E
With its large product range, highly effective components and a wide choice of functions, the Festo MS series offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as application specific solutions with very high quality requirements. Individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with low space requirements.
Strengths
•The drives move slowly and safely to the initial position
Sudden and unpredictable movements are avoided
Adjustable switching time delay
Detenting and non-detenting manual override
Sudden and unpredictable movements are avoided
Adjustable switching time delay
Detenting and non-detenting manual override
Technical specifications
Attributes
| Type | filter cartridge |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 14 bar |
| Volume flow rate | 1100 l/min |
| Pressure range | 0 ... 14 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Delivery usually within ( 2 ) days